Shop All Line Voltage Thermostats
Mears
, Light Duty Heat or Cool, Vertical SPDT, 1/4HP, at 120 VAC, 1/2HP at VAC
Mfr # M600C
Zoro # G610033815
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mears
- MFR # M600C
- Zoro # G610033815
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Description
55-85 w/Thermometer, 2 Differential.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Portable AC with Wi-Fi Control in White for Rooms up to 500 Sq. Ft. (LP1419IVSM)
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- PEM MOTORS Small Plastic Push-On Fan Blade, 4-5/8" Dia., CCW or CW, 3/16" Bore, 1" Blade Depth, Wheel Blade (8660-4031)
- ALLEGRO INDUSTRIES Fan Axial, 951301 (9513-01)
- MEARS Heat Modulating Thermostat, Two Stage each 22 amp. (M600M)
- MEARS Double pole with anticipator also in white (M612)
- MEARS White Single Pole Heat Control, Single Pole, WHITE (M601W)
- MEARS Single pole with thermometoer & anticipator also in white (M611WT)
- MEARS White Double Pole Heat Control, Double Pole (M602)
- MEARS Single pole with anticipator also in white (M611)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- Mears Thermostats