Shop All Line Voltage Thermostats
Mears
Heat Similtaneous Thermostat, Two Circuit each 22 amp. W White
Mfr # M600S
Zoro # G610033822
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M600S
- Zoro # G610033822
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 400 (P100CA-1C)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-PKD3-200C)
- LENNOX Fan Relay, 24V, DPDT (67K65)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- PRO1 IAQ Plastic Clear Thermostat Guard (T150)
- FIELD CONTROLS Uv-16/120 16" Remote 120V In (UV-16/120)
- EMERSON THERMOSTATS Thermostat 7 Day Universal Blue Screen (UP310)
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350RS-1C)
- INTERMATIC Intermatic Trippers 2On 2Off T100/T170 (156T1978A)
- WHITE-RODGERS Programmable Thermostat, Digital, 7D, 4H/2C, 45 Degrees to 99 Degrees F (1F95EZ-0671)
- Mears Thermostats