Shop All Line Voltage Thermostats
Mears
Heat Modulating Thermostat, Two Stage each 22 amp.
Mfr # M600M
Zoro # G710033791
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M600M
- Zoro # G710033791
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hessaire Gray Nylon Evaporative Cooler Cover (CVR6018)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x24" (6B800)
- LIEBERT Sheave, 1-1/8" (B-069BS)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 009S1)
- HONEYWELL T675A1508 Temp Control (T675A1508)
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- RHEEM Sp11231 Thermostat - Electric (SP11231)
- Mears Line Voltage Thermostats