Shop All Line Voltage Thermostats
Mears
Double pole with thermometer & anticipator Double pole with thermometer & anticipator
Mfr # M612WT
Zoro # G310035515
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mears
- MFR # M612WT
- Zoro # G310035515
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, Horizontal, 1.6kW (630-16209)
- EVERFLOW MIP Inletx3/4" MHT Outlet Boiler Drain Valve, Brass 3/4" (46342-NL)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- LAU Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W (013336-02)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 240VAC (1UHH1)
- QMARK SPST Snap Action Line Voltage Tstat Rated 22 Amps (MS26)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-J)
- HONEYWELL HOME V Sp Prog. O Min. Cycles B A 16.7 15 120, Open on Rise, 120 V AC (TH115-A-120S/U)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNT3)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Normally Open, wall, SPST (T26A-15C)
- Mears Thermostats