Shop All Line Voltage Thermostats
Mears
Double pole with anticipator also in white
Mfr # M612
Zoro # G710035528
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M612
- Zoro # G710035528
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Mfd Capacitor 5 (195642)
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- MR. HEATER Comfort Collection 200 sq ft 10000 BTU Natural Gas/Propane Wall Heater (F299950)
- MEARS White Double Pole Heat Control, DoubLe Pole, WHITE (M602W)
- MEARS White Single Pole Heat Control, Single Pole, WHITE (M601W)
- MEARS Heat Modulating Thermostat, Two Stage each 22 amp. (M600M)
- MEARS White Double Pole Heat Control, Double Pole (M602)
- MEARS White Double Pole Heat Control w/thermometer, Double Pole, WHITE with thermometer (M601W-WT)
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- Mears Line Voltage Thermostats