Shop All Line Voltage Thermostats
Mears
Double Pole Heat Control w/ thermometer, Double Pole with thermometer
Mfr # M602WT
Zoro # G910033799
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mears
- MFR # M602WT
- Zoro # G910033799
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel (VTSYZ1010IWG)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16251.8 12PK)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 40 Plates - Subcooler - 72k BTU (ACH-30EQ-40H)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- MEARS Tamper Proof Heat Single Pole, Single Pole Tamper Proof (M601TP)
- MEARS White Double Pole Heat Control w/ thermometer, Double Pole, WHITE with thermometer (M602W-WT)
- MEARS Single pole with thermometoer & anticipator also in white (M611WT)
- MEARS , Light Duty Heat or Cool, Vertical SPDT, 1/4HP, at 120 VAC, 1/2HP at VAC (M600C)
- MEARS , heavy duty heat or cool, SPDT 1 HP at 120 VAC, 2 HP at V240 VAC (M600C25)
- MEARS Attic Fan Control 95 Degrees-125 Degrees SPST (M77007)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- Mears Line Voltage Thermostats