Shop All Line Voltage Thermostats
Mears
Double Pole Heat Control, Double Pole 25 amp.
Mfr # M602-25
Zoro # G110033803
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mears
- MFR # M602-25
- Zoro # G110033803
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT ZONE HUMIDIFER ULTRASONIC .6 GAL (CZHD24)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH, 19 3/4 in W. (KCQ10A10)
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- LENNOX Control Board Replacement Kit (39W76)
- MEARS Single Pole Control w/ thermometer, Single Pole w/ thermometer (M601WT)
- MEARS Double Pole Heat Control w/ thermometer, Double Pole with thermometer (M602WT)
- MEARS Single Pole Heat with Heat Anticipator, Double S.P w/anticipator 3 wire (M21SP)
- MEARS Double pole with anticipator also in white (M612)
- MEARS White Double Pole Heat Control, Double Pole (M602)
- MEARS , Light Duty Heat or Cool, Vertical SPDT, 1/4HP, at 120 VAC, 1/2HP at VAC (M600C)
- HONEYWELL T675A1524 Temp Control Spdt (T675A1524)
- Mears Line Voltage Thermostats