Shop All Power Supplies
Mean Well
Power Supply, 100V AC, 5V DC, 75W, 14A
Mfr # LRS-75-5
Zoro # G704297574
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 5V DC
- Power Rating 75W
- Output Amps 14A
- Style Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mean Well
- MFR # LRS-75-5
- Zoro # G704297574
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 30 mm |
Width | 97 mm |
Depth | 99 mm |
Details
Item | Power Supply |
Input Voltage | 100V AC |
Output Voltage | 5V DC |
Power Rating | 75W |
Output Amps | 14A |
Style | Enclosed |
Hz | 47 to 63 Hz |
Output Current | 14 A AMP |
Description
47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Gray (D-2-LP-15-GY)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- MEAN WELL AC to DC Power Supply, 100 to 240V AC, 5V DC, 300W, 50A (SP-300-5)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- Mean Well Power Supplies