Shop All Power Supplies
Mean Well
Power Supply, 100V AC, 3.3V DC, 20A
Mfr # LRS-100-3.3
Zoro # G904297626
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 3.3V DC
- Output Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mean Well
- MFR # LRS-100-3.3
- Zoro # G904297626
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100V AC |
Output Voltage | 3.3V DC |
Output Amps | 20A |
Description
49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.6" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY551M)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Red, PVC Insulation (76512.18.03)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- MEAN WELL 100-240V-AC 50A AMP 5V-DC AC TO DC POWER SUPPLY (SP-300-5)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- CABUR Power Supply, 90/264V AC, 24V DC, 240 W, 10A, DIN Rail (XCSF240C)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- MG ELECTRONICS 16VAC 20VA (AC-AC) Power supply with screw terminals (MGT-1620)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- Mean Well Power Supplies