Shop All Power Supplies
Mean Well
Power Supply, 100V AC, 15V DC, 75W, 5A
Mfr # LRS-75-15
Zoro # G504297415
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 15V DC
- Power Rating 75W
- Output Amps 5A
- Style Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mean Well
- MFR # LRS-75-15
- Zoro # G504297415
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 30 mm |
Width | 97 mm |
Depth | 99 mm |
Details
Item | Power Supply |
Input Voltage | 100V AC |
Output Voltage | 15V DC |
Power Rating | 75W |
Output Amps | 5A |
Style | Enclosed |
Hz | 47 to 63 Hz |
Description
47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- MEAN WELL AC to DC Power Supply, 100 to 240V AC, 5V DC, 300W, 50A (SP-300-5)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- ALLEN BRADLEY Power Supply Module, 120/240V AC, 5.1V DC, 75W, 4A (1756-PA75R)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- ARCH Power Supply, 90 to 264V AC, 28V DC, 240W, 8.57A (AQF240E-28S)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- Mean Well Power Supplies