Shop All Voltage Converters
Mean Well
DC to DC Converter, 24V DC to 12V DC, 100VA, 0 Hz
Mfr # RSD-100B-12
Zoro # G605826507
product price: $74.25
/ea
Sold in multiples of 2 for $148.50
$148.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating 100VA
- Hz 0 Hz
- Height 36 mm
- Width 68 mm
- Depth 161 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mean Well
- MFR # RSD-100B-12
- Zoro # G605826507
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 36 mm |
Width | 68 mm |
Depth | 161 mm |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 100VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 24/48V AC, 240/480V AC (250SV82B)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- Mean Well Voltage Converters