Mean Green

Disinfectant Cleaner, 46 oz. Bottle, Pine (Discontinued)


This Product is Discontinued
Shop for all Disinfectants and Sanitizers

Key Features

  • Container Type Bottle
  • Size 46 oz.
  • Fragrance Pine
  • Primary Chemical None
  • Cleaner Chemical Product Grouping Disinfectants and Sanitizers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 46 oz.
Container Size 48 oz
Cleaner Container Size 48 oz.

Description

Multi-Purpose Cleaner and Disinfectant, Primary Chemical None, Container Type Bottle, Container Size 48 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Product Series Mean Green, VOC Content 0 Percent, Flash Point 201 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 10324-85-65595

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.