Shop All Degreasers
Mean Green
Degreaser, 20 oz Aerosol Can, Foam
Mfr # 354204
Zoro # G004426865
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 oz
- Cleaner Form Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mean Green
- MFR # 354204
- Zoro # G004426865
- UPC # 20066457747
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 oz |
Details
Item | Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Foam |
Description
Mean Green Super Strength Cleaner and Degreaser is a powerful, concentrated, multi-purpose cleaner that easily removes grease, grime, stains and more. This versatile degreaser works on both fabric and hard surfaces including stoves, countertops, range hoods, floors, showers, vehicles, carpets, upholstery and more. For indoor and outdoor use. Safe, non-toxic formula contains no bleach, ammonia or acid. Unique foaming aerosol clings to surfaces for more effective cleaning power.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- SURFACE SHIELDS Carpet Protection, 30 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS30200)
- BRONCO Trash Can Lid, 55 gal Bronco Can Lid Blk (84105603)
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 1 Gal (MG102)
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 32 oz (MG132)
- MEAN GREEN Degreaser, 1 gal Bottle, Liquid (MG101)
- MEAN GREEN Degreaser, 32 oz Trigger Spray Bottle, Liquid (932)
- CRC Degreaser, 20 oz Aerosol Can, Liquid (1753975)
- VERTREL Cleaner/Degreaser, 1 Gal Drum, Liquid (VERTREL MCA)
- ZEP Heavy Duty Cleaner/Degreaser, 5 Gal Drum, Liquid, Purple (085635)
- Mean Green Degreasers