Shop All Fountains, Garden Statues & Sculptures
Meadowcreek
Meadowcreek 8050836 5.51 in. Ceramic Gnome with Garden Critter Garden Statue; Assorted Color - Pack of 12
Mfr # 8050836
Zoro # G703703595
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadowcreek
- MFR # 8050836
- Zoro # G703703595
- UPC # 801946921592
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 5.51 in. Ceramic Gnome with Garden Critter Garden Statue
- Pack of 12
- Color: Assorted Color
- Height(in.): 5.51
- Material: Ceramic
- Design: Gnome with Garden Critter
- Weight: 5.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Irrigation Shovel, 12 ga. Steel Blade, Fiberglass Handle (92716)
- BRIGGS & STRATTON Fuel Filter (5018K)
- CHAPIN Pro+ Series Seal Kit (6-5368)
- LOGO BRANDS Syracuse Mini Size Composite Football (214-93MC-1)
- MEADOWCREEK Assorted Ceramic 7.4 in. H Yard Stake (ZAC84G24515)
- MEADOWCREEK Meadow Creek Ceramic Multi-color 5.5 in. Statue (ZAC84G22852)
- MEADOWCREEK Multi-color Ceramic 18 in. Bell Chimes (ZAC84G4130)
- MEADOWCREEK Meadow Creek Ceramic Green 7.87 in. Terra Cotta Frog Garden Statue (ZAC84G2265)
- MEADOWCREEK Assorted Glass/Iron 9 in. H Mosaic Plant Self-Watering Globe, 12PK (ZAC84G3482A)
- MEADOWCREEK Meadow Creek Multicolored Iron 33 in. H Outdoor Garden Stake (ZAC47M2178)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (DE88031)
- Meadowcreek Fountains, Garden Statues & Sculptures