Shop All Lanterns
Meadowcreek
Meadowcreek 8050434 12 in. Metal & Wood Decorative Lantern; Black & Brown
Mfr # 8050434
Zoro # G004109171
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadowcreek
- MFR # 8050434
- Zoro # G004109171
- UPC # 801946679998
- Country of Origin China
- Category Lanterns
Description
Lanterns are the perfect accent piece to decorate any outdoor space, This wood and metal lantern with candle is 20 inch and will make a statement on its own or with its companion sizes. Wood and metal on-trend design. LED candle included. Neutral colors to accent any outdoor space.
Specifications- Color: Black/Brown
- Height: 12 in.
- Material: Metal/Wood
- Design: Decorative
- Light Type: LED
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Jdd7513 replacement light bulb lamp (JDD7513 HIKARI)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 5000K, White, PK 24 (NW-R-DSK-6-15W-50K-24P)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21213)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1 lb (2362-20, 48-11-2420)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- NEBO Powerful 1000 Lumen Lantern and Power Bank (NEB-LTN-0004)
- STREAMLIGHT Scene Light Industrial Lantern, LED, Yellow (45670)
- POWEROPTIX Flashlight LED Std Lantern Pop-Up 240 Lumens (032-94785)
- FENIX 2000 Lumen Portable Work Light Lantern (CL28R)
- COLEMAN LED Camp Lantern 4D (2000024046)
- Meadowcreek Lanterns