Shop All Ladder Accessories
Meadow Lane
Satin Nickel Rail Bracket for Ladder Rail
Mfr # EG.301.02
Zoro # G202676130
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Satin Nickel
- Ladder Type Rail Bracket
- Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # EG.301.02
- Zoro # G202676130
- UPC # 841572141100
- Country of Origin China
- Category Ladder Accessories
Details
Material | Steel |
Color | Satin Nickel |
Ladder Type | Rail Bracket |
Hardware Included | Yes |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail brackets only work with E-Glide Ladder systems
• Satin Nickel Rail brackets are to be used in conjunction with rail model number EG.4004.02 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.02 (rail connector), EG.40.02
• Rail brackets only work with E-Glide Ladder systems
• Satin Nickel Rail brackets are to be used in conjunction with rail model number EG.4004.02 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.02 (rail connector), EG.40.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 175 lb (PSQ25115ZN-3E)
- LOOS Strap Eye End Fitting, 304 S.S, Size 1/8 (NAS1435E4)
- NITE IZE Bungee Cord, Carabiner, 10 In.L, 23/64 In.D (KBB9-01-R8)
- MEADOW LANE Polished Brass Rail Bracket for Ladder Rail (EG.301.06)
- MEADOW LANE Black Rail Bracket for Ladder Rail (EG.301.08)
- LITTLE GIANT LADDER SYSTEMS Little Giant 26999 Trestle Brackets for Multi-Position Ladders (89726999)
- BAUER LADDER Jershon® Automatic Ladder Leveler, PR (09016)
- LOUISVILLE Label Kit (PK-FS4000)
- PLASTRUCT 1-32 CL-12 Ladder with Cylinder Cage (PLS90433)
- TRI-ARC 60in.H, Support Leg for Spans Beynd 120in (URTSL60)
- Meadow Lane Ladder Accessories