Shop All Step Stools
Meadow Lane
Red Oak Step Stool
Mfr # ML.1499.01.RO.PAPF
Zoro # G506870593
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Depth 14-29/64 in.
- Bottom Width 15-15/16 in.
- Material Wood
- Overall Height 11-7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # ML.1499.01.RO.PAPF
- Zoro # G506870593
- UPC # 841572172883
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 14-29/64 in. |
Bottom Width | 15-15/16 in. |
Overall Height | 11-7/8 in. |
Details
Material | Wood |
Description
The Meadow Lane Collection brings a touch of elegance to your home to help you reach those hard-to-reach places. The Meadow Lane wood step stool defines elegance with a premium grade solid wood and a beautiful clear coat finish highlighting the natural wood. Built to the highest standards and specifications, the Meadow Lane step stool is built for long lasting durability.
• Handcrafted solid Red Oak
• Satin catalyzed lacquer finish, for long lasted durability
• Supports up to 250 lbs
• No sharp corners, ergonomic design
• Perfect for any room of the home
• Perfectly placed handles for easy carry
• Height from floor to first step is 5-29/32 inches
• Handcrafted solid Red Oak
• Satin catalyzed lacquer finish, for long lasted durability
• Supports up to 250 lbs
• No sharp corners, ergonomic design
• Perfect for any room of the home
• Perfectly placed handles for easy carry
• Height from floor to first step is 5-29/32 inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- METALTECH Scaffold Tower, Steel, 10 ft Platform Height (M-MRT5710-A)
- POWER TEAM INTERNAL PULLER SET (PTPMI6)
- KEEPER WINCH STRAP 6""X3"" (02953)
- MEADOW LANE Maple Step Stool (ML.1499.01.MA.PAPF)
- C.R. BROPHY C.R. Brophy AHR4 Aluminum Scissor Stair Hand Rail - 4 Step (AHR4)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST327-07)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- RUBBERMAID Stool Step White Utility 300Lb (FG420087WHT)
- Meadow Lane Ladders