Shop All Ladder Accessories
Meadow Lane
Polished Brass Rail Bracket for Ladder Rail
Mfr # EG.301.06
Zoro # G602676228
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Polished Brass
- Hardware Included Yes
- Ladder Type Rail Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # EG.301.06
- Zoro # G602676228
- UPC # 841572141186
- Country of Origin China
- Category Ladder Accessories
Details
Material | Steel |
Color | Polished Brass |
Hardware Included | Yes |
Ladder Type | Rail Bracket |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail brackets only work with E-Glide Ladder systems
• Polished Brass Rail brackets are to be used in conjunction with rail model number EG.4004.06 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.06 (rail connector), EG.40.06
• Rail brackets only work with E-Glide Ladder systems
• Polished Brass Rail brackets are to be used in conjunction with rail model number EG.4004.06 (2 brackets needed per rail)
• Dimensions: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D
• Fasteners included
• Do not mount rail brackets directly onto a drywall surface. Always mount brackets to solid wood; predrilling the holes is advisable to avoid splitting the wood.
• Additional rail components needed based on application: EG.41.06 (rail connector), EG.40.06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- BALLYMORE 93 in H Aluminum Wheelbarrow Ladder, 6 Steps, 300 lb Load Capacity (ALWB-630G)
- MAGLINER Completion Pack for Ht (301040)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 4' - Domestic (SW1-12-4-D)
- MEADOW LANE Black Rail Bracket for Ladder Rail (EG.301.08)
- MEADOW LANE Satin Nickel Rail Bracket for Ladder Rail (EG.301.02)
- QUIET GLIDE Satin Nickel Vertical Hook Bracket (QG.301.02)
- LOUISVILLE Spreader Brace Kit, PR, For Use With Mfr. Model Number: FM1504 (PK220P)
- TRI-ARC Cal Osha Kit 13 15 Step 24In Wide Ldrs (GRCAL1315)
- LOUISVILLE Label Kit (PK-FE7200)
- ZORO SELECT Anti-Slip Stair Tread, 40 in. L, 12 in. W (3252014-TRD40)
- Meadow Lane Ladders