Shop All Track Ladders
Meadow Lane
Polished Brass 48 in. Rail for E -Glide Ladder
Mfr # EG.4004.06
Zoro # G302676207
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Polished Brass
- Hardware Included No
- Total Rail Length (Ft.) 4 Ft.
- Ladder Type Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Lane
- MFR # EG.4004.06
- Zoro # G302676207
- UPC # 841572141261
- Country of Origin China
- Category Track Ladders
Dimensions
Total Rail Length (Ft.) | 4 Ft. |
Details
Material | Steel |
Color | Polished Brass |
Hardware Included | No |
Ladder Type | Rail |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is additional rail for E-Glide ladder packages is for extending the rail or for multiple wall applications.
• 48 in. round Polished Brass rail for E-Glide ladder system
• Rails can be cut with metal cutting blade
• Rail dimensions: 1-1/4 in. diameter x 48 in. L
• Additional rail components needed based on application EG.301.06 (rail bracket); EG.40.06 (rail end stop); EG.41.06 (rail connector)
• 48 in. round Polished Brass rail for E-Glide ladder system
• Rails can be cut with metal cutting blade
• Rail dimensions: 1-1/4 in. diameter x 48 in. L
• Additional rail components needed based on application EG.301.06 (rail bracket); EG.40.06 (rail end stop); EG.41.06 (rail connector)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bollard Cap, 4-17/64in. Inside Dia., 1 lb. (BOL-CAP-4.5-P)
- CROSBY Anchor Shackle, 2,000 lb, Carbon Steel (1018053)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- DAYTON Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl (33RF74)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- Meadow Lane Track Ladders