Shop All Track Ladders
Meadow Lane
Ladder 92 in. Un-Finished Oak Brass Finish Hook with 8 ft. Rail Kit
Mfr # EG.300-92RO-08.06
Zoro # G601010320
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # EG.300-92RO-08.06
- Zoro # G601010320
- UPC # 841572140592
- Country of Origin China
- Category Track Ladders
Description
The Meadow Lane library ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries, or lofts, anywhere you want to reach those out-of-the-way places. With the Meadow Lane library ladder, it is all about choice. The Meadow Lane library ladder comes in a complete package and is available in 4 hardware finishes Black, Bronze, Polished Brass and Satin Nickel. Our installation guide will help you choose the design and size along with 2-options of wood species Maple or Red Oak for your application.
- •Library ladder un-hooks off rail and using wheels, roll ladder to desired location, and re-hook ladder to rail
- •Ladder package includes: One top hook hardware kit, one 92 in. un-finished Red Oak ladder, two 4 ft. Rails, two rail end stops, four rail brackets, one rail connector and required fasteners.
- •Weight Capacity 300 lbs
- •92 in. H x 16 in. W unfinished and ready-to-assembled Red Oak ladder
- •Unfinished ladder allows you to finish to match other woodwork
- •Rail Mounting Height Range is between 88-1/4 in. to 89-1/4 inches.
- •Ladder in the stored position (close to the wall/cabinet/bookshelf). Leave at least 2-1/2 in. of clearance between the top of the rail and the ceiling, crown molding or other overhanging protrusions.
- •Ladder in the climbing position, a minimum 1 in. clearance between the top of the rail and any upper cabinet doors is required to be able to open these doors.
- •Dimensions: Rail Brackets: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D; Rail: 1-1/4 in. diameter x 48 in. L ; Rail connector: 5/8 in. H x 9/16 in. W x 2-3/8 in. L; Rail end stop: 1-15/16 in. diameter x 1/8 in. D
- •Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 12 ft. (1DNF9)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 975 lb. (W-420-DB70-1/2)
- RAYMOND Raymond GWK-RJ50-CK Manual Pallet Jack Ultra-Poly 70D Complete Load Wheel Kit for Raymond RJ50 (GWK-RJ50-CK)
- WRIGHT BUMP-RELEASE HOPPER 1.5 CU YD Heavy Bump-Release Gray (15099BR)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- Meadow Lane Ladders