Shop All Track Ladders
Meadow Lane
Ladder 107 in. Un-Finished Oak Bronze Hook with 8 ft. Rail Kit
Mfr # EG.300-107RO-08.07
Zoro # G301010378
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # EG.300-107RO-08.07
- Zoro # G301010378
- UPC # 841572140769
- Country of Origin China
- Category Track Ladders
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries, or lofts, anywhere you want to reach those out-of-the-way places. With the E-Glide sliding library ladder, it is all about choice. E-Glide provides sliding library ladder comes in a complete package and is available in 4 hardware finishes Black, Bronze, Polished Brass and Satin Nickel. Our installation guide will help you choose the design and size along with 2-options of wood species Maple or Red Oak for your application.
•Ladder package includes: One sliding hook hardware kit, one 107 in. un-finished Red Oak ladder, two 4 ft. Rails, two rail end stops, four rail brackets, one rail connector and required fasteners. Weight Capacity 300 lbs
•107 in. H x 16 in. W unfinished and ready-to-assembled Red Oak ladder
•Unfinished ladder allows you to finish to match other woodwork
•Rail height determination: Distance from the floor to the location on the header board where the screw for the rail bracket will be fastened. For the 107 in. ladder the this would be between 103-1/4 in. to 104-1/4 in.
•Ladder in the stored position (close to the wall/cabinet/bookshelf). Leave at least 2-1/2 in. of clearance between the top of the rail and the ceiling, crown molding or other overhanging protrusions.
•Ladder in the climbing position, a minimum 1 in. clearance between the top of the rail and any upper cabinet doors is required to be able to open these doors.
•Dimensions: Rail Brackets: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D; Rail: 1-1/4 in. diameter x 48 in. L ; Rail connector: 5/8 in. H x 9/16 in. W x 2-3/8 in. L; Rail end stop: 1-15/16 in. diameter x 1/8 in. D
•Do not mount rail brackets directly onto a drywall surface. Always mount these brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
•Ladder package includes: One sliding hook hardware kit, one 107 in. un-finished Red Oak ladder, two 4 ft. Rails, two rail end stops, four rail brackets, one rail connector and required fasteners. Weight Capacity 300 lbs
•107 in. H x 16 in. W unfinished and ready-to-assembled Red Oak ladder
•Unfinished ladder allows you to finish to match other woodwork
•Rail height determination: Distance from the floor to the location on the header board where the screw for the rail bracket will be fastened. For the 107 in. ladder the this would be between 103-1/4 in. to 104-1/4 in.
•Ladder in the stored position (close to the wall/cabinet/bookshelf). Leave at least 2-1/2 in. of clearance between the top of the rail and the ceiling, crown molding or other overhanging protrusions.
•Ladder in the climbing position, a minimum 1 in. clearance between the top of the rail and any upper cabinet doors is required to be able to open these doors.
•Dimensions: Rail Brackets: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D; Rail: 1-1/4 in. diameter x 48 in. L ; Rail connector: 5/8 in. H x 9/16 in. W x 2-3/8 in. L; Rail end stop: 1-15/16 in. diameter x 1/8 in. D
•Do not mount rail brackets directly onto a drywall surface. Always mount these brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in., 500 ft., 7 x 7, Clear Vinyl (33RF94)
- ZORO SELECT E-Track Ring Tie-Off, 1333 lb.WLL, PK8 (4HXC5)
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- Meadow Lane Track Ladders