Shop All Track Ladders
Meadow Lane
Ladder 107 in. Un-Finished Maple Satin Nickel Hook with 8 ft. Rail Kit
Mfr # EG.300-107MA-08.02
Zoro # G001010432
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # EG.300-107MA-08.02
- Zoro # G001010432
- UPC # 841572140660
- Country of Origin China
- Category Track Ladders
Description
The Meadow Lane library ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries, or lofts, anywhere you want to reach those out-of-the-way places. With the Meadow Lane library ladder, it is all about choice. The Meadow Lane library ladder comes in a complete package and is available in 4 hardware finishes Black, Bronze, Polished Brass and Satin Nickel. Our installation guide will help you choose the design and size along with 2-options of wood species Maple or Red Oak for your application.
- •Ladder package includes: One top hook hardware kit, one 107 in. un-finished Maple ladder, two 4 ft. Rails, two rail end stops, four rail brackets, one rail connector and required fasteners.
- •Library ladder un-hooks off rail and using wheels, roll ladder to desired location, and re-hook ladder to rail
- •Weight Capacity 300 lbs
- •107 in. H x 16 in. W unfinished and ready-to-assembled maple ladder
- •Unfinished ladder allows you to finish to match other woodwork
- •Rail Mounting Height Range is between 103-1/4 to 104-1/4 inches.
- •Ladder in the stored position (close to the wall/cabinet/bookshelf). Leave at least 2-1/2 in. of clearance between the top of the rail and the ceiling, crown molding or other overhanging protrusions.
- •Ladder in the climbing position, a minimum 1 in. clearance between the top of the rail and any upper cabinet doors is required to be able to open these doors.
- •Dimensions: Rail Brackets: 1-13/16 in. H x 1-1/4 in. W x 1-13/16 in. D; Rail: 1-1/4 in. diameter x 48 in. L ; Rail connector: 5/8 in. H x 9/16 in. W x 2-3/8 in. L; Rail end stop: 1-15/16 in. diameter x 1/8 in. D
- •Do not mount rail brackets directly onto a drywall surface, always mount brackets to solid wood, predrilling the holes is advisable to avoid splitting the wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSS WHEEL - GUIDE WHEEL 2 in. (3096741)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- ZORO SELECT Caster Wheel, Polyolefin, 5", 350 lb., Black (26Y366)
- B/A PRODUCTS CO Grab Hook, Steel, G80,12000 lb. (G8-200-12)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- Meadow Lane Ladders