Shop All Track Ladders
Meadow Lane
Bronze Rail End Cap for Ladder Rail
Mfr # EG.40.07
Zoro # G302676245
Sold in multiples of 3 for $27.87
$27.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Bronze
- Ladder Type Rail End Cap
- Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # EG.40.07
- Zoro # G302676245
- UPC # 841572141230
- Country of Origin China
- Category Track Ladders
Details
Material | Steel |
Color | Bronze |
Ladder Type | Rail End Cap |
Hardware Included | Yes |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.07 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.07 (rail bracket); EG.41.07 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.07 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.07 (rail bracket); EG.41.07 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 2 Shelves (TC21-B)
- MAGLINER Pneumatic Wheel (121060)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- ZORO SELECT Wire Cart, 4 Shelf, 60x24x70, Chrome (2HDF2)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- Meadow Lane Ladders