Shop All Track Ladders
Meadow Lane
Bronze Rail Connector for Ladder Rail
Mfr # EG.41.07
Zoro # G802676240
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Bronze
- Hardware Included No
- Ladder Type Rail Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # EG.41.07
- Zoro # G802676240
- UPC # 841572141339
- Country of Origin China
- Category Track Ladders
Details
Material | Steel |
Color | Bronze |
Hardware Included | No |
Ladder Type | Rail Connector |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.07 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.07 (rail bracket); EG.40.07 (rail end stop)
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.07 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.07 (rail bracket); EG.40.07 (rail end stop)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- PEERLESS CHAIN INSULATED SH 12,000 LB CAP, IS12000 (IS12000)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- MILWAUKEE HAND TRUCKS Jr. Convertible Truck with 8", Tires (DC30152)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- Meadow Lane Track Ladders