Shop All Track Ladders
Meadow Lane
Black Rail End Cap for Ladder Rail
Mfr # EG.40.08
Zoro # G602676204
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Ladder Type Rail End Cap
- Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Lane
- MFR # EG.40.08
- Zoro # G602676204
- UPC # 841572141247
- Country of Origin China
- Category Track Ladders
Details
Material | Steel |
Color | Black |
Ladder Type | Rail End Cap |
Hardware Included | Yes |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.08 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.08 (rail bracket); EG.41.08 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
• Rail end stop for E-Glide ladder systems (Sold as a SET)
• Rail end stops are to be used in conjunction with rail model number EG.4004.08 when multiple wall rails are needed.
• Additional rail components needed based on application: EG.301.08 (rail bracket); EG.41.08 (rail connector)
• Rail end stop dimensions: 1-15/16 in. diameter x 1/8 in. D
• Fasteners included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Tub Cart, (3) Shelves, L, 3 Shelves (TC122-B)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- SOUTHWIRE Ms158 1 5/8Ft Pulling Swivel (57178001)
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- Meadow Lane Ladders