Shop All Track Ladders
Meadow Lane
Black Rail Connector for Ladder Rail
Mfr # EG.41.08
Zoro # G602676082
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Ladder Type Rail Connector
- Hardware Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Lane
- MFR # EG.41.08
- Zoro # G602676082
- UPC # 841572141292
- Country of Origin China
- Category Track Ladders
Details
Color | Black |
Material | Steel |
Ladder Type | Rail Connector |
Hardware Included | No |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This is an additional rail component for E-Glide ladder packages for extending the rail or for multiple wall applications.
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.08 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.08 (rail bracket); EG.40.08 (rail end stop)
• Special rail connector designed for joining E-Glide rails together
• To be used for connecting EG.4004.08 model E-Glide ladder rails
• Rail connector dimensions: 5/8 in. H x 9/16 in. W x 2-3/8 in. L
• Additional rail components needed based on application: EG.301.08 (rail bracket); EG.40.08 (rail end stop)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 8" Rubber Wedge-Style Wide Wheel Chock (WC884)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 275 lb., Gray (435X79)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (LX005-10)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Polished Brass Rail Connector for Ladder Rail (EG.41.06 )
- MEADOW LANE Satin Nickel Rail Connector for Ladder Rail (EG.41.02)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- QUAL-CRAFT Qualcraft Industries Ladder Hook With Roller Steel 2481 (7847973)
- Meadow Lane Ladders