Shop All Track Ladders
Meadow Lane
Black 48 in. Rail for Ladder
Mfr # EG.4004.08
Zoro # G502676199
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Total Rail Length (Ft.) 4 Ft.
- Ladder Type Rail
- Hardware Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Lane
- MFR # EG.4004.08
- Zoro # G502676199
- UPC # 841572141285
- Country of Origin China
- Category Track Ladders
Dimensions
Total Rail Length (Ft.) | 4 Ft. |
Details
Color | Black |
Material | Steel |
Ladder Type | Rail |
Hardware Included | No |
Description
The E-Glide sliding ladder is an economical, classy way to add functionality to your library, closet, wine cellar, kitchens, pantries or lofts. E-Glide sliding library ladder is available in 4 hardware finishes (Black, Bronze, Polished Brass and Satin Nickel) and two wood species (Maple or Red Oak). This additional rail for E-Glide ladder packages is for extending the rail or for multiple wall applications.
• 48 in. round Black rail for E-Glide ladder system
• Rails can be cut with metal cutting blade
• Rail dimensions: 1-1/4 in. diameter x 48 in. L
• Additional rail components needed based on application EG.301.08 (rail bracket); EG.40.08 (rail end stop); EG.41.08 (rail connector)
• 48 in. round Black rail for E-Glide ladder system
• Rails can be cut with metal cutting blade
• Rail dimensions: 1-1/4 in. diameter x 48 in. L
• Additional rail components needed based on application EG.301.08 (rail bracket); EG.40.08 (rail end stop); EG.41.08 (rail connector)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- CALDWELL Tea Cup Lifting Sling, 9800 lb. Cap. (LS-3/4)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- MEADOW LANE Black Rail End Cap for Ladder Rail (EG.40.08)
- MEADOW LANE Polished Brass Rail End Cap for Ladder Rail (EG.40.06)
- MEADOW LANE Black Rail Connector for Ladder Rail (EG.41.08)
- MEADOW LANE Bronze 48 in. Rail for Ladder (EG.4004.07)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- Meadow Lane Ladders