Shop All Trash Cans
Meadow Lane
35 qt Trash Can, White, Maple Wood
Mfr # ML.1401.01.MA.WH-SB-B
Zoro # G005651167
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 qt
- Color White
- Material Maple Wood
- Height 15 in
- Width 145/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Lane
- MFR # ML.1401.01.MA.WH-SB-B
- Zoro # G005651167
- UPC # 841572169555
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 15 in |
Width | 145/8 in. |
Depth | 21 in. |
Details
Trash Container Capacity | 35 qt |
Color | White |
Material | Maple Wood |
Item | Trash Can |
Container Mounting Style | Bottom Mount |
Description
The Meadow Lane Collection brings a touch of elegance to your kitchen. Waste pullout system defines elegance with a solid maple dove-tailed construction, soft-close undermount drawer slides and a beautiful clear coat finish highlighting the natural wood look. No matter what kind of pullout container you are looking for, we have something that will perfectly meet your needs.
• Designed for a FACE FRAME cabinet with an OPENING of 15-21 inches (Fits 18-21 inch base cabinets)
• Premium solid Maple wood with attactive dovetail construction and a pre-catalyzed lacquer natural finish
• Features Blum Tandem 100 lb. undermount soft-close slides concealed runners which are the industry choice for dovetail drawers in high-end cabinetry
• Includes Two White 35 Qt. Waste Bin
• 4-way adjustability in the door mounting brackets
• Dimensions: Unit Size without the trash bins 14-5/8 in. W x 15 in. H x 21 in. D; Unit size with the trash bins 14-5/8 in. W x 19 in. H x 21 in. D
• Slide brackets, mounting clips and screws included
• Designed for a FACE FRAME cabinet with an OPENING of 15-21 inches (Fits 18-21 inch base cabinets)
• Premium solid Maple wood with attactive dovetail construction and a pre-catalyzed lacquer natural finish
• Features Blum Tandem 100 lb. undermount soft-close slides concealed runners which are the industry choice for dovetail drawers in high-end cabinetry
• Includes Two White 35 Qt. Waste Bin
• 4-way adjustability in the door mounting brackets
• Dimensions: Unit Size without the trash bins 14-5/8 in. W x 15 in. H x 21 in. D; Unit size with the trash bins 14-5/8 in. W x 19 in. H x 21 in. D
• Slide brackets, mounting clips and screws included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, Gray, 27 in Dia, Open Top, LLDPE (FG353600GRAY)
- METHOD Method Wd Clnr Spray28Oz (1182)
- PROTEAM 56" One-Piece, Two-Bend Aluminum Wand (100102)
- PROTOCHEM LABORATORIES Non-Ammoniated Floor Stripper Concentrate, 55 gal., Drum (PC-26B-55)
- MEADOW LANE Trash Can, Grey, Maple Wood (ML.1401.01.MA.GY-SB-B)
- DENDESIGNS Weight Trash Garbage Can - White, 4PK (DE3307155)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Gray (73290399)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Vanilla (R4020VAN)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Blue (R4000BLUE)
- STERILITE CORPORATION Sterilite 10459004 13GAL 49 ltr. Touch Top Wastebasket Can Black (204232)
- Meadow Lane Trash Cans