Meadow Creek

TS120 120 Gallon Barbecue Smoker with Trailer


product price: $14,864.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a quality and reliable smoker with this Meadow Creek TS120 120 gallon barbeque smoker with trailer. This barbeque smoker is the perfect choice for both smoking and grilling meats and vegetables to perfection. The spacious cooking grates are made with T304 stainless steel that is rust-free extremely durable and easy to clean. These slide-out grates sport a wire grid style with 1/2in spacing that is perfect for holding many different types of food. The grill body is made of 3/16in plate steel with an attractive matte black finish that is heat-resistant and made to last. The firebox on the side of the grill body allows indirect heat from charcoal or wood to smoke contents slowly and thoroughly. The heavy-duty grate inside the firebox keeps the charcoal in place and off of the floor allowing a consistent burn. The reverse flow draft furthers this by keeping temperatures even and consistent throughout the unit. The sliding ash pan collects all ashes allowing quick and easy disposal that can even be done while cooking. It is also equipped with a built-in water pan that keeps meat moist when water smoking. This spacious smoker has a 2005 sq. in. cooking area and a 120 gallon tank. It is suitable for commercial kitchens catering or competition applications.When smoking with this offset smoker it is recommended to use non-petroleum-based starters such as paper and kindling. To grill dishes more directly the charcoal pan can be placed directly below the stainless steel grate. This offset smoker sports slide vents with cool-to-the-touch handles that allow easy control of the internal temperature. This unit is equipped with 18in heavy-duty pneumatic turf tires and 8in semi-pneumatic casters with brakes. The tires are protected from excess heat thanks to the heat baffles on the firebox. This versatile smoker is welded onto a sturdy trailer. It sports a 2in ball hitch and comes with safety chains for convenient transport. The wheel jack is heavy-duty while the rubber torsion axles and tires are entirely road-worthy. This extremely mobile unit has reflector strips DOT-compliant flush-mount LED lights and a VIN plate allowing you to get out on the road with minimal extra effort. This smoker is perfect for commercial catering applications!Overall Dimensions:Length: 150inWidth: 58inHeight: 74inCooking Surface Area: 2005 sq. in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.