Shop All Grills & Smokers
Meadow Creek
PR60T 60in Charcoal Pig Roaster with Trailer
Mfr # 732PR60T
Zoro # G810790303
product price: $5,930.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$5,930.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Creek
- MFR # 732PR60T
- Zoro # G810790303
- Country of Origin Unknown
- Category Grills & Smokers
Description
Choose a quality and reliable roaster with this Meadow Creek PR60T 60in charcoal pig roaster with trailer. This convenient and highly efficient unit can roast a whole pig with a live weight of up to 250 lb. quickly and easily! It does not require turning the meat or adding extra charcoal making it great for beginners. This roaster is versatile and can roast anything in a low and slow manner of roasting. It is extremely spacious and can roast up to 30-35 pork butts using the second-tier grate. This roaster is wood- or charcoal-fired. To use this roaster add approximately 100 lb. of charcoal to cook a 250 lb. live-weight pig at a temperature of 300 degrees.This roaster sports a cooking grate that is constructed with high-quality T304 stainless steel. This material is durable food-grade rust-resistant and extremely easy to clean! The 58in x 24in grate and 58in x 22in second-tier grate add an impressive amount of cooking space. This unit also includes a stainless steel thermometer that is calibratable and built into the lid. It boasts excellent cooking control as top and bottom dampers and a removable charcoal vent allow the temperature to be controlled with ease. The slanted drip pan allows grease to be drained to the outside of the unit using a drip tube. The body of the grill is made with 13-gauge welded steel that sports a matte black finish that is sleek and heat-resistant. This versatile box smoker is welded onto a sturdy trailer. It sports a 2in ball hitch and comes with safety chains for convenient transport. The wheel jack is heavy-duty while the rubber torsion axles and tires are entirely road-worthy. This extremely mobile unit has reflector strips DOT-compliant flush-mount LED lights and a VIN plate allowing you to get out on the road with minimal extra effort. This roaster is perfect for commercial catering applications!Overall Dimensions:Length: 103inWidth: 41 1/2inHeight: 45inCooking Area: 1392 sq. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- MTD Kit-631-05323 Repl (753-09065)
- CORE TARPS 40 ft x 50 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-40X50)
- CORONA TOOLS EDGER COMFORTGEL 35"" (LG 3684)
- BACKYARD PRO 60in Charcoal / Wood Smoker Grill with Adjustable Grates and Dome (554SMOKR60KD)
- MASTERBUILT Charcoal Bullet Smoker (MB25060616)
- DANSONS Vert Pellet Smoker (PBV7P1)
- SANTA BARBARA CHILI ROASTER 5 Burner Rotating Chili Roaster without Gas Regulator (CRBBQ-CR)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- LODGE Sportsman's Pro Charcoal Grill Black (LSPROG)
- BLACKSTONE 4 Burner Liquid Propane Outdoor Griddle with Hood Black (2310)
- Meadow Creek Grills & Smokers