Shop All Fountains, Garden Statues & Sculptures
Meadow Creek
Meadow Creek 8016080 31 in. Glass Bird Solar Garden Stake; Assorted Color - Case of 8
Mfr # 8016080
Zoro # G803703532
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Creek
- MFR # 8016080
- Zoro # G803703532
- UPC # 808412887451
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Bird Solar Garden Stake brings whimsy and color to any corner of your space. This garden stake has a solar powered light that lights up at night while it charges in the day.
Features- Glass Bird Solar Garden Stake
- Color: Assorted Color
- Material: Glass
- Height: 31"
- Design: Bird
- Case of 8
- Size: 31"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER Barker 19480 Tote-Along Dump Kit (19480)
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- RAINDRIP DRIPPR 1/2GPH 10PK (R108CT)
- GARDMAN ARCH 7ft 10in X 4ft NATURE (W22 7247)
- DESIGN TOSCANO Bigfoot Spotted Metal Silhouette Yeti Garden Stake (NA118)
- ACHLA DESIGNS Achla CAT-05 Coy Cat Statue - Aluminum with Dark Bronze (CAT-05)
- PURE GARDEN LED Tabletop Indoor Water Fountain (50-140)
- RUSTIC ARROW Triceratops Dinosaur Metal Art Figurine (101253)
- DESIGN TOSCANO Makokou the Climbing Monkey Statue: Set of 2 (NG932154)
- DESIGN TOSCANO Muiredach High Celtic Cross Grand Scale Statue (NE110130)
- Meadow Creek Fountains, Garden Statues & Sculptures