Shop All Fountains, Garden Statues & Sculptures
Meadow Creek
Meadow Creek 8016077 12 in. Iron Assorted Jeweled Plant Pick Outdoor Garden Stake - Pack of 12
Mfr # 8016077
Zoro # G803703310
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meadow Creek
- MFR # 8016077
- Zoro # G803703310
- UPC # 808412887475
- Country of Origin Unknown
- Category Fountains, Garden Statues & Sculptures
Description
Iron Assorted Jeweled Plant Pick Outdoor Garden Stake
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Assured for high quality and standards
- Our products fulfill the requirements of our end users
- Pack of 12
- Material: Iron
- Color: Assorted Colors
- Design: Jeweled Plant Pick
- Size: 12 in.
- Weight: 1.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- LOGO BRANDS Miami Hurricanes Big Boy Chair (169-11)
- YARD BUTLER Yard Tree Birding Center (IYTBC-4)
- MINUTEMAN-ACHLA Minuteman-Achla FLAQ-01 Outdoor Flower Aquarium (FLAQ-01)
- EZ VANE EZ Vane EZ1504-DK Quarter Horse Weathervane with Deck Mount (EZ1504-DK)
- DICKSONS Dicksons SSR-506 9.56 in. Garden Stepping Stone Broken Chain Resin (SSR-506)
- PATIOPLUS Artificial Rock Riverbed-Brown - Covers Shorter Wells-Septic Pipes And Aerators (PA2565333)
- NEXT INNOVATIONS 24" Winter Red Wind Spinner (101403001-WINTERRED)
- SPI Grand Slam Marlin & Sailfish (30818)
- KAY BERRY Kayberry Those we have held... with Standing Angel (KA313380)
- Meadow Creek Fountains, Garden Statues & Sculptures