Shop All Grills & Smokers
Meadow Creek
Caterer's Delight CD120G 72in Gas Pig Roaster and Chicken Cooker BBQ Pit Towable Combo
Mfr # 732CD120G
Zoro # G210790415
product price: $13,885.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$13,885.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Creek
- MFR # 732CD120G
- Zoro # G210790415
- Country of Origin Unknown
- Category Grills & Smokers
Description
Choose a reliable product with this Meadow Creek Caterer's Delight CD120G 72in gas pig roaster and chicken cooker bbq pit towable combo. The cooker of this unit is the perfect choice for grilling large quantities of chicken. Its double-sided grates are made with T304 stainless steel that are extremely durable and easy to clean. The sandwich-style grate can hold over 40 lb. of chicken that can be easily rotated with just one hand for even thorough cooking. This unit is charcoal-fired. Approximately 25-30 lb. of charcoal should be used to cook the first rack of up to 40 lb. of chicken and 10-15 lb. should be added for a second rack. It eliminates charring and does not require turning the meat making it great for beginners. This roaster is versatile and can roast anything in a low and slow manner of roasting. It is extremely spacious and can roast up to 60 whole chickens or 44 pork butts using the second-tier grate. This roaster is propane-fired. A 30 lb. tank will support approximately 13 hours of cooking at a temperature of about 300-325 degrees.This roaster sports a cooking grate that is constructed with high-quality T304 stainless steel. This material is durable food-grade rust-resistant and extremely easy to clean! The 70in x 24in grate and 70in x 22in second-tier grate add an impressive amount of cooking space.This unit also includes a stainless steel thermometer that is calibratable and built into the lid. It sports a 1in pipe burner and a gas safety valve with a pilot. The slanted drip pan allows grease to be drained to the outside of the unit using a drip tube. The body of the grill is made with 13-gauge welded steel that sports a matte black finish that is sleek and heat-resistant.This unit is welded onto a sturdy trailer. It sports a 2in ball hitch and comes with safety chains for convenient transport. The wheel jack is heavy-duty while the rubber torsion axles and tires are entirely road-worthy. This extremely mobile unit has reflector strips DOT-compliant flush-mount LED lights and a VIN plate allowing you to get out on the road with minimal extra effort. The 8in highway wheels and 18in tires are sturdy and practical. This roaster is perfect for commercial catering applications!Overall Dimensions:Length: 160inWidth: 56inHeight: 47inChicken Cooker Dimensions:Length: 56inWidth: 34inHeight: 39inCooking Area: 880 sq. in.Gas Pig Roaster Dimensions:Length: 85inWidth: 33 1/2inHeight: 44inCooking Area: 1680 sq. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAURUS SC Taurus SC (78oz) MCP (82003599)
- MTD Handle-Lower Adjus (719-05180)
- CAMP CHEF FLAT TOP GRIDDLE 30 (SG30)
- VALTERRA Valterra A01-0184VP Master Blaster Tank Wand with Power Nozzle (A01-0184VP)
- CUISINART 1-Burner Charcoal Grill (CCG-190RB)
- KING KOOKER Outdoor Cooker, Propane, 12" tall, 54K BTU (86 PKT)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- WEBER SpiritE330 LP Gas Grill (46810001)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- WEBER 18 BLK Cooker Smoker (721001)
- Meadow Creek Grills & Smokers