Shop All Grills & Smokers
Meadow Creek
BX50T 106in x 68in Box Smoker with Trailer
Mfr # 732BX50T
Zoro # G410779524
product price: $14,780.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$14,780.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meadow Creek
- MFR # 732BX50T
- Zoro # G410779524
- Country of Origin Unknown
- Category Grills & Smokers
Description
Choose a quality and reliable smoker with this Meadow Creek BX50T 106in x 68in box smoker with trailer. This box smoker utilizes an auto-feed water system and a 5 gallon water jug to create effortless water smoking. This unit does not require water however as it is also capable of dry smoking. This box smoker sports a 13-gauge double wall construction with 1in insulation ensuring your meat seafood and vegetables are smoked to perfection. Its matte black exterior is sleek and looks great in any setting. This unit comes equipped with two built-in thermometers. The included grates can be placed in seven different positions for customized cooking. The 22in x 18in grate provides an impressive cooking area. This extremely efficient smoker can run at 250 degrees Fahrenheit for at least 8 hours on only 20 pounds of charcoal!This box smoker is designed for optimum function and convenience. Its cast-iron spin vents are placed at the bottom of the firebox to allow precise draft control while the built-in Guru adapter allows temperature controller mounting. This box smoker is also easy to use and maintain. Its three grates are made with quality stainless steel that is durable and easy to clean. The slide-out grease pan fire basket and removable ash and water pans also make cleaning a breeze. The durable doors feature gasket seals positive-lock latches and cool-to-the-touch handles. This versatile box smoker is mounted on a sturdy trailer with a tubular frame. It sports a 2in ball hitch and comes with safety chains for convenient transport. The wheel jack is heavy-duty while the rubber torsion axles and tires are entirely road-worthy. This extremely mobile unit has reflector strips DOT-compliant flush-mount LED lights and a VIN plate allowing you to get out on the road with minimal extra effort. It is ideal for commercial kitchen and catering applications.Overall Dimensions:Length: 108inWidth: 68inHeight: 76inSmoking Chamber Dimensions:Width: 24inDepth: 20inHeight: 29inCooking Area: 1665 sq. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 11-893P 7-Way RV OEM-Style Socket (11-893P)
- MAXAIR Tire Air Pump, Max Pressure 70 PSI (7500MA)
- FABRICATION ENTERPRISES Fabrication Enterprises 45-1257 Toilet Seat Splash Guard (45-1257)
- BLUE-WHITE INDUSTRIES Blue-White Industries F30600P 6 in. Flow Meter PVC Pipe (F30600P)
- DANSONS Vert Pellet Smoker (PBV7P1)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- MR. BAR-B-Q Mr. Bar-B-Q 272111 Instant Charcoal Grill (272111)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- RANKAM OG2026001-KF Kingsford 18 in. Round Kettle Grill (RA576812)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- BROIL KING Grill Proprane Baron 440 Blk (875224)
- Meadow Creek Grills & Smokers