Meadow Creek

BBQ144 Chicken Cooker Trailer with Four Pits


product price: $12,756.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a quality and reliable cooker with this Meadow Creek BBQ144 chicken cooker trailer. This cooker is the perfect choice for grilling large quantities of chicken. It sports four double-sided grates that are made with T304 stainless steel. They are extremely durable and easy to clean. Each sandwich-style grate can hold over 60 lb. of chicken that can be easily rotated with just one hand for even thorough cooking. The four grates have a total capacity of 240 lb. of bone-in chicken! This extremely generous capacity makes this unit perfect for high-volume commercial cooking applications. It is ideal for large crowds at fundraisers events or fairs.This cooker trailer is designed to be well-suited for the road. The angle frame it is built on is strong and reliable. It sports a 2in ball hitch and comes with safety chains for convenient transport. The wheel jack is heavy-duty while the rubber torsion axles and 18in tires are entirely road-worthy. This extremely mobile unit has reflector strips DOT-compliant flush-mount LED lights and a VIN plate allowing you to get out on the road with minimal extra effort. When you arrive at your destination simply add approximately 30-35 lb. of charcoal per pit for the first rack of 40 lb. of chicken. Add approximately 10-15 lb. of charcoal for any rack thereafter.Overall Dimensions:Length: 181inWidth: 70inHeight: 37inCooking Area: 6256 sq. in.Grate Dimensions:Length: 46inWidth: 34inCooking Area: 1564 sq. in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.