Shop All Notebooks & Journals
Mead
Wireless Neatbook Notebook, 1-Subject, Wide Ruled, PK6
Mfr # 05222
Zoro # G6642475
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Notebooks
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mead
- MFR # 05222
- Zoro # G6642475
- UPC # 194629039685
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 6 Notebooks |
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Bound, 3 hole books permit full-sized perforated pages to be torn out neatly without ragged edges. Durable spine ends the annoyance of snagging wires, yet allows for easy writing on both sides of the paper, 10-1/2" x 8", wide ruled, 80 sheets. Wide ruled sheets maximize space for notetaking at school, work or home. Assorted colors - no color choice upon ordering. Sold as a pack of 6 notebooks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- ZORO SELECT Pushpin, 3/8 Point, Asrt, PK100 (2WFW7)
- MEAD 7-1/2 in. W X 9-3/4 in. L Wide Ruled Stitched Composition Book (09910)
- MEAD Limited Meeting Notebooks Letter, Black (MEA06132)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- MEAD Composition Book, 3 Subject (09932)
- MEAD Square Deal Comp Book, Wide/Legal, Black, 9.75 x 7.5, 100 Sheets, PK12 (72936)
- MEAD Paper, Filler, Eco, Clg, 8.5X11 Pk (MEA17208)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 8.5X7 50 SHEET (P085317SS-5987)
- Mead Notebooks & Journals