Shop All Binders
Mead
Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees
Mfr # 260038FDE1-ECM
Zoro # G808995833
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Palm Trees
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Round-Ring
- Number of Rings 3
- Material Poly
- Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 in |
Details
Color | Palm Trees |
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) | Round-Ring |
Number of Rings | 3 |
Material | Poly |
Type | Ring |
Clip Capacity | 1" |
Item | Binders |
Cover Type | Non-View |
Inside Pocket Description | Two Pocket Folders (Two Vertical Pockets Each Folder) |
Description
It's time to get nostalgic. The original Trapper Keeper is back. When it comes to organization, you've either got it or you don't, so get it. The binder includes many of the original features you know and love, with a secure closure, a metal clip, and an inside storage pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminator Cleaning Sheets, 8.5x11, PK10 (5320603)
- SWINGLINE GBC Shredder Bag, Plastic, 40 gal., PK100 (1145482B)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- INTEGRA Liquid Highlighter, Chisel Point, Pnk, PK12 (ITA33312)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- .50in. Capacity- Black (BSN09950)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- UNIVERSAL ONE 4" D-Ring Binder, White (UNV20994)
- PENDAFLEX 3-1/8" Binding Cases 8-1/2"x11" (B50H)
- Mead Binders