Shop All Notebooks & Journals
Mead
Steno Book, Spell Write, Assorted
Mfr # 43082
Zoro # G7489861
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 80
- Cover Color Randomly Assorted; Black; Blue; Green; Red
- Cover Material Cardboard
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 43082
- Zoro # G7489861
- UPC # 043100430827
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Width | 6" |
Size | 6 x 9 |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 6" |
Pad Length | 9" |
Details
Number of Sheets | 80 |
Cover Color | Randomly Assorted; Black; Blue; Green; Red |
Cover Material | Cardboard |
Item | Steno Book,Spell Write,Assorted |
Color | Randomly Assorted |
Material | Cardboard |
Weight | 0.3 lbs |
Sheet Color | White |
Pad-Binding Details | Coil-Lock |
Sheet Basis Weight (lb) | 15 lb Bond |
Pad-Binding Type | Spiral Coil |
Sheet-Ruling Color | Blue |
Columns per Sheet | 2 |
Back-Cover Material | Paper |
Pad-Binding Edge | Top |
Sheet Rule/Format Type | Gregg Rule |
Number of Subjects/Sections | 1 |
Description
Steno Book,Spell Write,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96825)
- ZORO SELECT 1-5/8" x 3-1/4" Manila Paper Wire Tag, Pk1000 (1GYN6)
- MEAD Junior Legal Pad, 5in x 8in, 50 Sheets/Pad, PK12 (59614)
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- MEAD 6 in. W X 9 in. L Wide Ruled Spiral Steno Book (43080)
- MEAD Wireless Neatbook Notebook, 1-Subject, Wide Ruled, PK6 (05222)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- MEAD 10-1/2 x 8" Single Subject Notebook (MEA05222)
- ROARING SPRING Lab Notebook, 9-1/4 in. x 11-3/4 in., Red (77648)
- Mead Notebooks & Journals