Shop All Notebooks & Journals
Mead
Standard Legal Pad, 8.5" x 11.75", 50 Sheets Per Pack, PK12
Mfr # MEA59610
Zoro # G5184944
product price: $27.79
/pk 12, $2.32/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 3+
- Recommended Age 8+ Years
- Color Yellow
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA59610
- Zoro # G5184944
- UPC # 194629086481
- Country of Origin United States
- Category Notebooks & Journals
Details
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Color | Yellow |
Material | Paper |
Description
Standard Legal Pad, 8.5" x 11" Perforated and stapled at the top. Yellow bond paper, ruled 0.38" on both sides. 50 sheets per pad. Pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 30 Display Panels (FDS021L-30)
- SIGNODE Strapping Seal, 1/2 In, Snap-On Grit, PK500 (0X4746)
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- ZORO SELECT 3" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL4)
- MEAD Memo Book, 60 Sheets, 3" x 5", PK12 (45354PK)
- MEAD 11 x 8-1/2" Spiral Bound Notebook (MEA06710)
- MEAD Paper, Graph, 4X4, 3Hp, We Pk (MEA19010)
- MEAD 6 in. W X 9 in. L Memo Pad 100 (70102)
- MEAD 100 Sheet, 8-1/2 x 11in, College Ruled Spiral Bound Notebook Red MOQ=5, Pkg Qty=1 (06622)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- TOPS 10-1/2 x 8" Wirebound Notebook, College Rule, 70 Pg (TOP65000)
- Mead Notebooks & Journals