Shop All Notebooks & Journals
Mead
Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+
Mfr # MEA05512
Zoro # G5186037
product price: $12.19
/pk 6, $2.03/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 11+ Years
- Material Paper, Metal
- Color Asssorted
- Recommended Grade 6+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA05512
- Zoro # G5186037
- UPC # 194629039708
- Country of Origin United States
- Category Notebooks & Journals
Details
Recommended Age | 11+ Years |
Material | Paper, Metal |
Color | Asssorted |
Recommended Grade | 6+ |
Description
Basic 1 subject notebook is college ruled and available in a variety of colors. It's versatile and perfect for a variety of uses including in-class notetaking and recording meeting notes.
Features:
• 1 subject spiral notebook for your favorite class or any project
• Pages are college ruled and double-sided to provide plenty of notetaking space
• Notebook spiral binding will not snag and resists uncoiling to keep your notes together
• Notebook covers are coated for durability
• 3-hole punched for notebook or paper storage within a binder
• White paper; 70 sheets, 8" x 10.5" page size
• Available in assorted cover colors (no color choice upon ordering)
Pack of 6.
Features:
• 1 subject spiral notebook for your favorite class or any project
• Pages are college ruled and double-sided to provide plenty of notetaking space
• Notebook spiral binding will not snag and resists uncoiling to keep your notes together
• Notebook covers are coated for durability
• 3-hole punched for notebook or paper storage within a binder
• White paper; 70 sheets, 8" x 10.5" page size
• Available in assorted cover colors (no color choice upon ordering)
Pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White (Pure 120)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- DYKEM Paint Marker, White, Detergent Removable (44146)
- MEAD Cambridge, WIREBOUND BUSINESS NOTEBOOK, WIDE/LEGAL RULE, BLACK COVER, 8 X 5, 80PK (06074)
- MEAD Primary Journal Half Page Ruled, 100 Sheets Per Book, PK6 (MEA09554)
- MEAD Limited Meeting Notebooks Letter, Black (MEA06132)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05510)
- MEAD Composition Book, Wide Ruled, 100 Sheets Per Book, PK3 (MEA09910)
- MEAD 8.5 in. W X 11 in. L Legal Pad 50 (59610)
- DENIK Embroidered Vegan-Suede Layflat Hardbound Journal, Evelyn's Bouquet, College Rule, 8x5.5, 72 Sheets (AHBC550L)
- Mead Notebooks & Journals