Shop All Notebooks & Journals
Mead Products
Mead Products MEA72936 9.75 x 7.5 in. Wide & Legal Rule Square Deal Composition Book 100 Pages; Black - Pack of 12
Mfr # 72936
Zoro # G303781207
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead Products
- MFR # 72936
- Zoro # G303781207
- UPC # 43100729365
- Country of Origin China
- Category Notebooks & Journals
Description
Square Deal Composition Book, Wide/Legal Rule, Black, 9.75 x 7.5, 100 Pages, 12/Pack
Durable black marble cover with modern nameplate and secure sewn binding. Class schedule grid on inside front cover. Multiplication table, conversion table and grammar rules on inside back cover.
Features- Durable black marble cover with modern nameplate and secure sewn binding
- Class schedule grid on inside front cover
- Multiplication table, conversion table and grammar rules on inside back cover
- Pack of 12
- Book/Pad Binding Edge: Side
- Book/Pad Sheet Size: 9.75 x 7.5
- Book/Pad Subjects/Sections: 3
- Book/Pad Dividers: 2
- Book/Pad Sheet Color: White
- Color Family: White
- Book/Pad Cover Color: Black
- Sheets per Book/Pad: 100
- Sheet Ruling Type: Wide/Legal
- Sheet Ruling Size: 3/8"
- Sheet Ruling Color: Blue
- Book/Pad Lines per Page: 50
- Book/Pad Cover Material: Cardboard
- Book/Pad Backing Material: 33-pt. Chipboard
- Sheet Basis Weight (lb): 15 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- MEAD PRODUCTS Mead, SPELL-WRITE WIREBOUND STENO BOOK, GREGG RULE, 6 X 9, WHITE, 80 SHEETS (43082)
- MEAD PRODUCTS BOOK, THEME, 9.5X6,150SH (06900)
- MEAD PRODUCTS Cambridge, WIREBOUND ACTION PLANNER BUSINESS NOTEBOOK, DARK GRAY, 9.5 X 7.5, 80 SHEETS (06122)
- MEAD PRODUCTS Mead® Cambridge Limited Meeting Notebook, 8-1/2" x 11", College Ruled, 80 Sheets/Pad (6132)
- MEAD PRODUCTS Mead® Cambridge Limited® QuickNotes Planner, Ruled, 5 3/8 x 8, White, 80 Sheets/Pad (6096)
- TOPS BUSINESS FORMS TOPS® Engineering Computation Pad 35500, 8-1/2" x 11", Green Tint, 100 Sheets/Pack (35500)
- Mead Products Notebooks & Journals