Shop All Business Envelopes
Mead
Press-It Seal-It® Envelopes, 10in x 13in, PK48
Mfr # 76082
Zoro # G4784345
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper, Adhesive
- Color Brown
- Includes 48 envelopes
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mead
- MFR # 76082
- Zoro # G4784345
- UPC # 194629045662
- Country of Origin United States
- Category Business Envelopes
Details
Material | Paper, Adhesive |
Color | Brown |
Includes | 48 envelopes |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Mead® Press-It Seal-It® Envelopes feature a self-adhesive seal and brown kraft material. Envelopes measure 10" x 13" in size. Includes 4 envelopes per pack. Sold as 12 packs for a total of 48 envelopes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Double-sided Magnetic Human Body Set, 17 Pieces (6044)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 (5PGR1)
- EXPO Dry Erase Marker, Chisel Tip, Green PK12 Low Odor (80004)
- MEAD 9.5 in. W X 4.12 in. L No. 10 White Envelopes 45 pk (75026)
- MEAD 10 in. W X 13 in. L Other Brown Envelopes , 3PK (76014)
- MEAD Press-It Seal-It® Envelopes, 9in x 12in, PK60 (76080)
- MEAD 3.63 in. W X 6.75 in. L A6 White Envelopes 100 pk (75100)
- MEAD Boxed Envelopes, White, 4.13" x 9.5", 50 Per Box, PK12 (MEA75050)
- MEAD 9.5 in. W X 4.12 in. L No. 10 White Envelopes 50 pk (75050)
- ASP Warranty Parts Tag, 6 1/4" X 3 1/8", 1000 Per Box Pk (6290)
- Mead Business Envelopes