Shop All Index & Note Cards
Mead
Index Cards, Ruled, 3 x 5, PK1200
Mfr # MEA63350
Zoro # G0418436
product price: $13.69
/pk 1200, $0.01/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 1200 index cards
- Color White With Printed Blue Lines
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA63350
- Zoro # G0418436
- UPC # 194629047376
- Country of Origin United States
- Category Index & Note Cards
Details
Recommended Grade | Grade PK+ |
Includes | 1200 index cards |
Color | White With Printed Blue Lines |
Recommended Age | 4+ Years |
Description
Perfect for both students and professionals these 3" x 5" index cards can help you learn, remember and communicate. Ten, ruled lines on each index card help guide your writing so the notes you create are perfectly aligned, no matter how much or how little you write on each card. The spaces between each line are also large enough so that you can write at normal size and easily read your notes with a quick glance. Index cards are extremely versatile and can be used for virtually any need in class, at the office or on the go. Smaller and more convenient than a notebook, ruled index cards always come in handy. Keep a stack in your backpack, purse, briefcase, or even in your pocket. Each pack includes 100 white cards. Sold as 12 pack for a total of 1200 index cards.
Features:
• 3" x 5"
• 100 count
• Ruled, white index cards
• White
Features:
• 3" x 5"
• 100 count
• Ruled, white index cards
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- ACCO Butterfly Clamps, S, .062Wire Gauge, PK50 (A7072620B)
- PILOT Highlighter Set Orange, Pink, Yellow PK3 (PIL46507)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- MEAD 3 in. H X 5 in. W Ruled Index Cards White , 100PK (63350)
- OXFORD Index Cards, Plain, 3 x 5", Cherry, PK100 (7320-CHE)
- AVERY DENNISON 4-1/2 x 5-1/2" Note Cards with Envelopes, Pk60 (8315)
- OXFORD Guide, Card3"X5", A-Z, Ast, PK25 (03514)
- AVERY Avery® Laser Note Cards with Envelope, 4-1/4" x 5-1/2", White, 60 Cards/Box (5315)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- Mead Index & Note Cards