Shop All Index & Note Cards
Mead
Index Cards, Plain, 3 x 5, PK1200
Mfr # MEA63352
Zoro # G0424325
product price: $16.15
/pk 1200, $0.01/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 1200 index cards
- Recommended Grade Grade PK+
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # MEA63352
- Zoro # G0424325
- UPC # 194629047383
- Country of Origin United States
- Category Index & Note Cards
Details
Recommended Age | 4+ Years |
Includes | 1200 index cards |
Recommended Grade | Grade PK+ |
Color | White |
Description
Perfect for both students and professionals these 3" x 5" index cards can help you learn, remember and communicate. Index cards are extremely versatile and can be used for virtually any need in class, at the office or on the go. Smaller and more convenient than a notebook, index cards always come in handy. Keep a stack in your backpack, purse, briefcase, or even in your pocket. Each pack includes 100 white cards. Sold as 12 pack for a total of 1200 index cards.
Features:
• 3" x 5"
• 100 count
• Plain unruled, white index cards
• White
Features:
• 3" x 5"
• 100 count
• Plain unruled, white index cards
• White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- PICA Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK (4032)
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- MEAD Index Cards, Ruled, 3 x 5, PK1200 (MEA63350)
- MEAD 3 in. H X 5 in. W Ruled Index Cards White , 100PK (63350)
- ASHLEY PRODUCTIONS Ashley Productions ASH10407-5 Clear View Self-Adhesive Pockets Photo & Index Card; 4 x 6 in. - 25 Per Pack - Pack of 5 (ASH10407-5)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- SCHOOL SMART INDEX CARD 3X5 PLAIN BLUE PACK OF 100 PK (IND35BL)
- SCHOOL SMART INDEX CARDS 4X6 UNRULED WHITE PACK OF 100 PK (IND46P)
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- Mead Index & Note Cards