Shop All Copy & Printer Paper
Mead
Filler Paper, Wide Ruled, White, PK200
Mfr # 15200
Zoro # G4789727
product price: $3.99
/pk 200, $0.02/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8 x 10.5
- Paper Rule Size 3/8"
- Paper Ruling Wide/Legal
- Hole-Punch Format Side: 3-Hole Punched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 15200
- Zoro # G4789727
- UPC # 043100152002
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8 x 10.5 |
Paper Rule Size | 3/8" |
Sheet/Roll Size | 8 x 10.5 |
Details
Item | Filler Paper,Wide Ruled,White,PK200 |
Color | White |
Paper Ruling | Wide/Legal |
Hole-Punch Format | Side: 3-Hole Punched |
Weight | 1.35 lbs |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 15 lb Bond |
Description
Filler Paper,Wide Ruled,White,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Cork Board (10410)
- MEAD Filler Paper, 8.5x11", White, PK200 (17208)
- MEAD Filler Paper, Graph, Triangular Holes, 80 Sheets, 8-1/2inx11in, WE (MEA170122)
- PACON CORPORATION Pacon 1468796 Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (1468796)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (86710)
- AVERY Clean Edge Business Cards, True P, PK120 (28877)
- AVERY Printable Fabric Sheets, 8.5" x 11", Ink (3384)
- AVERY Paper, Brochure, Mat We 100PK (AVE8324)
- Mead Copy & Printer Paper