Shop All Copy & Printer Paper
Mead
Filler Paper, 8.5x11", White, PK200
Mfr # 17208
Zoro # G4789736
product price: $6.49
/pk 200, $0.03/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 16 lb
- Paper Size Name Letter
- Weight 1.511 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 17208
- Zoro # G4789736
- UPC # 043100172086
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Paper Rule Size | 5/16" |
Details
Item | Filler Paper,8.5x11",White,PK200 |
Color | White |
Paper Weight | 16 lb |
Weight | 1.511 lbs |
Paper Basis Weight (lb) | 15 lb Bond |
Paper/Media Color(s) | White |
Paper Ruling | College |
Hole-Punch Format | Side: 3-Hole Punched |
Description
Filler Paper,8.5x11 In.,White,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Picture Hanger, 4 in. x 6 in. (PH-10)
- AVERY Heavy-Duty Industrial SDS Binder, 2" One- (7771118951)
- ZORO SELECT 3-1/8" x 6-1/4" Orange Paper Wire Tag, Pk1000 (1GYY7)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- MEAD Filler Paper, Graph, Triangular Holes, 80 Sheets, 8-1/2inx11in, WE (MEA170122)
- MEAD Filler Paper, Wide Ruled, White, PK200 (15200)
- EXACT Paper, 11X17,250Pk, 110#, We Pk (WAU40414)
- PACON CORPORATION Pacon® Tru-Ray Sulphite Construction Paper, 18"x24", Yellow, 50 Sheets (103068)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- NCR PAPER Paper, Carbonless, Cfb Single Pk (NCR5824)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- Mead Copy & Printer Paper