Shop All Laminating Pouches and Film
Mead
EZAlign Thermal Laminating Pouches, 5mil, 9 x 11.5, Gloss Clear, PK100
Mfr # 39037
Zoro # G301859656
product price: $39.95
/pk 100, $0.40/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 39037
- Zoro # G301859656
- UPC # 33816325821
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Application | Document |
Weight | 4.07 lbs |
Supply Format | Pouch |
Description
EZAlign pouches greatly simplify laminating letter size and smaller, unconventional documents. The helpful alignment grid and directional arrow put your item in the right spot for perfect results. Plus, pouches can be cut to the size of your item to get more than one use from each pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 48mm x 55m, 5.4 mil, PK24 (GS 501)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (56LR97)
- DECKER TAPE PRODUCTS Label, DL1777, FRAGILE PLEASE DO NOT DOUBLE STACK, 4" X 6" (DL1777)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 7", Kraft, 25/Bundle (11R213)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK100 (20855BD)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- IDESCO SAFETY Safety Tag Laminating Pouches, PK10 (LTAAA046E)
- SIRCLE Heat Laminating Film, 18 x 500 ft., PK2 (RL-18-15-500-1-G)
- FELLOWES Laminating Pouch, Letter, 11-1/2 in., PK100 (52454)
- SMEAD Pocket, File, Ltr, 5.25"Ex, Ast, PK5 (73836)
- Mead Laminating Pouches and Film