Shop All Laminating Pouches and Film
This Product is Discontinued
Mead
EZAlign Thermal Laminating Pouches, 3mil, 9 x 11.5, Gloss Clear, PK100 (Discontinued)
Mfr # 39029
Zoro # G301859601
This Product is Discontinued
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mead
- MFR # 39029
- Zoro # G301859601
- UPC # 33816325784
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Application | Document |
Color | Clear |
Weight | 2.38 lbs |
Supply Format | Pouch |
Description
EZAlign pouches greatly simplify laminating letter size and smaller, unconventional documents. The helpful alignment grid and directional arrow put your item in the right spot for perfect results. Plus, pouches can be cut to the size of your item to get more than one use from each pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.