Shop All Laminating Pouches and Film
Mead
EZAlign Thermal Laminating Pouches, 3 mil, 9x11.5, Gloss Clear, PK200
Mfr # 39031
Zoro # G001839934
product price: $45.15
/pk 200, $0.23/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 39031
- Zoro # G001839934
- UPC # 33816325807
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Weight | 5.071 lbs |
Color | Clear |
Application | Document |
Supply Format | Pouch |
Description
EZAlign pouches greatly simplify laminating letter size and smaller, unconventional documents. The helpful alignment grid and directional arrow put your item in the right spot for perfect results. Plus, pouches can be cut to the size of your item to get more than one use from each pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-34)
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- OKI DATA OKI COMP. C710/C711 BLACK (43866104)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- UNIVERSAL Laminating Pouches, 3 mil, 9" x 14.5", Matte Clear, PK25 (UNV84630)
- SWINGLINE GBC Laminating Pouches, Badge Size, PK100 (3200016)
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- FELLOWES Laminating Pouches, 3 mil, 4.5" x 6.25", Gloss Clear, PK25 (5208301)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- SWINGLINE Fusion Plus 6000L Thermal Pouch Laminator, 12" W, 10 mil Max Thickness (1703097)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- Mead Laminating Pouches and Film