Shop All File Folders
This Product is Discontinued
Mead
Expandables File 8-1/2 x 11", 6 Pocket, Assorted (Discontinued)
Mfr # 35914
Zoro # G7489730
This Product is Discontinued
Key Features
- Width 13"
- Color Randomly Assorted
- Tab Type Top Tab
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mead
- MFR # 35914
- Zoro # G7489730
- UPC # 043100359142
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Height | 9.25" |
Details
Color | Randomly Assorted |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | 1/6-Cut |
Tab Position | Assorted |
Description
Expandables File,6Pocket,Letter,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.